Buy more than* S$200* and get FREE SHIPPING

Universal Impact Socket Adapter

5.00 (3)
...see all
Product Options
ADD TO CART
Dimension l (mm) Dimensions D (mm) Plug Angle (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions D (mm) Plug Angle (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 18 9.5 68 452-1773 1PC 1 EUA-3 10083692 34.48 SGD
In stock
59 23 12.7 85.5 452-1790 1PC 1 EUA-4 10083701 46.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Routine work
5
From Japan
On 2016-03-24 16:04:21
And love from previous. Buy did think one lost was the Came out from the post (^^) The swing is very convenient Although I do not speak with one use, if price is a little more cheaper I think everyone buy.
This review is about item#10083692.
When not applied in the straight
5
From Japan
On 2014-03-18 16:15:40
There and is convenient, pushed and straight, be better if there is a freely and pull out.
This review is about item#10083701.
Liner plate during assembly
5
From Japan
On 2011-10-16 02:01:28
I was looking for items will be broken in the socket base, but did you buy another thing does not have the same thing, but can not be tightened well I hope you'll be able to send large as soon as possible
This review is about item#10083701.

Related Products