Buy more than* S$200* and get FREE SHIPPING

Impact Socket Adapter

1.00 (1)
Caution
For your safety, use in range of guranteed torque(EUA-3P is 47Nm, EUA-4P is 75Nm). To much load may break hex shank portion. Power drill must contain clutch or impact. Do not use other than its intended purpose., For your safety, use in range of guranteed torque(EUA-3P is 47Nm, EUA-4P is 75Nm). To much load may break hex shank portion. Power drill must contain clutch or impact. Do not use other than its intended purpose.
Purpose
For pawer drill. Mount on impact driver. Several maufacturers' socket are available. For wall side and narrow space., For pawer drill. Mount on impact driver. Several maufacturers' socket are available. For wall side and narrow space.
Swing Angle (Degree)
30
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Dimension l (mm) Dimensions D (mm) Allowable Torque (N m) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Dimension l (mm) Dimensions D (mm) Allowable Torque (N m) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 55 42 18 47 9.5 1PC 1 EUA-3P 10083884 34.99 SGD
In stock
85.5 120 59 23 75 12.7 1PC 1 EUA-4P 10083893 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2015-12-17 15:07:16
Socket is not locked
This review is about item#10083884.

Related Products