Buy more than* S$200* and get FREE SHIPPING

Electric Screwdriver Universal Joint Long Type, EUN-L

4.00 (2)
Outlet corner S (mm)
6.35
Outlet corner opposite side (mm)
6.35
Dimensions D (mm)
20
Dimensions L (mm)
114.5
Specification
For impact driver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EUN-635L 10083981 45.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tightening screws
3
From Japan
On 2016-02-25 18:24:08
I am useful.
This review is about item#10083981.
Polyca attachment
5
From Japan
On 2015-11-26 16:14:27
It was easy to do with the universal joint which used the screw fastening at the corner and had been tilting obliquely until now
This review is about item#10083981.

Related Products