Buy more than* S$200* and get FREE SHIPPING

Raceway For Socket Long Type

5.00 (1)
Purpose
MOUNTING RACEWAY (D-1 AND D-2), MOUNTING RACEWAY (D-1 AND D-2)
Product Weight (g)
85
Dimension l (mm)
75
Dimensions D (mm)
23.5
Nominal Dimension (mm)
17
Dimensions L (mm)
120
TRUSCO Part Number
452-0971
Specification
Impact response, electric and manual type (dropout prevention ball included)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ECS-17L 10084051 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bolting at various places
5
From Japan
On 2014-05-22 20:26:02
Hand tightening Charging socket tightening etc. It is a convenient tool according to TPO
This review is about item#10084051.

Related Products