Buy more than* S$200* and get FREE SHIPPING

Safety Cord

5.00 (6)
Safety Strength (kgf)
30
Maximum Extension (mm)
1350
Code Diameter (phi mm)
4
Wire Diameter (phi mm)
0.81
Working Load (kg)
1
Specification
With stainless wire and tool connection wire
...see all>
Product Options
ADD TO CART
Color Natural Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Natural Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White About410 1PC 1 SFC-457W 10084261 -
Discontinued
[x]
Transparent- About410 1PC 1 SFC-455W 10084243 -
Discontinued
[x]
Violet About410 1PC 1 SFC-453W 10084225 -
Discontinued
[x]
Red About 410 1PC 1 SFC-451W 10084207 -
Discontinued
[x]
Yellow green About 410 1PC 1 SFC-452W 10084216 -
Discontinued
[x]
Blue About 410 1PC 1 SFC-454W 10084234 -
Discontinued
[x]
Black About 410 1PC 1 SFC-456W 10084252 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Key borrowing and tool fall prevention
5
From Japan
On 2017-10-15 08:39:47
Sturdy and texture is also good! It is rich in color and good! It is favorite!
This review is about item#10084234.
Key borrowing and tool fall prevention
5
From Japan
On 2017-10-15 08:39:01
Sturdy and texture is also good! It is rich in color and good! It is favorite!
This review is about item#10084225.
Key borrowing and tool fall prevention
5
From Japan
On 2017-10-15 08:38:51
Sturdy and texture is also good! It is rich in color and good! It is favorite!
This review is about item#10084216.
Key borrowing and tool fall prevention
5
From Japan
On 2017-10-15 08:38:35
Sturdy and texture is also good! It is rich in color and good! It is favorite!
This review is about item#10084207.
Key borrowing and tool fall prevention
5
From Japan
On 2017-10-15 08:38:14
Sturdy and texture is also good! It is rich in color and good! It is favorite!
This review is about item#10084252.
Prevents falling of tool during high altitude work
5
From Japan
On 2016-11-09 19:56:25
I have been using it for a long time since it used to be long and usable.
This review is about item#10084252.

Related Products