Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Level Guage With Flat Eye Bell Magnet

2.83 (6)
Scale Span Horizontality (mm)
13
Scale Span Verticality (mm)
8
Bubble Tube Size Horizontality (mm)
phi8x25
Bubble Tube Size Verticality (mm)
phi8x18
Sensitivity
0.5mm/m=0.0286degree
...see all
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x26x70 1PC 1 PWM-25-70 10085327 13.84 SGD
Shipped after 2017-05-10
15x26x100 1PC 1 PWM-25-100 10085336 15.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
When using the iron piping new construction and replacement work
5
From Japan
On 2016-05-23 15:24:10
For on-site installation work, or knead the piping, because the work of hit or will occur, and you are able to in a little more powerful the bottom of the magnet, it will reduce the fear of falling.
This review is about item#10085327.
Factory-made can work
3
From Japan
On 2013-12-16 13:37:25
I think that it is good commodity.
This review is about item#10085327.
Piping
1
From Japan
On 2013-06-09 01:43:38
Anyway looking for a compact horizontal units, it was purchased. At the very least, Tara magnet is strong ... also it has been a find use. Moment saw a sheet-shaped magnet ... ● or Iso! ? I thought. I lost, but it does not bother to look, was only was a mere waste.
This review is about item#10085327.
Rough Kety confirmation at the time of iron field-installable
2
From Japan
On 2013-06-07 12:03:37
It falls a little vibration. If you sing with a magnet, it is better to use something a little more constructive.
This review is about item#10085336.
It's the scene horizontal ink
1
From Japan
On 2013-02-25 13:54:46
Anyway a little vibration, air bubbles are broken up. I felt that can not be used and does not work to eliminate the one-time bubble of the bubble once.
This review is about item#10085327.
Leveling of work.
5
From Japan
On 2012-03-06 14:14:07
Use the leveling of the workpiece in the milling operation. Easy to use in order to have also attached magnet. There is no problem, but the bubble doubt to easily price basis to separate in.
This review is about item#10085327.

Related Products