Buy more than* S$200* and get FREE SHIPPING

Designer's Compact Level

5.00 (1)
Bubble Tube
0.0143 degree within (body-integrated) 2 this scale input sensitivity 0.5mm / m = 0.0286 degree accuracy +/-2.50mm / m = +/-block type resin bubble tube
Material (Body)
Acrylic resin
Dimension (mm)
15x35x100
Specification
Measuring surface with strong magnet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PQ-100M 10085372 33.60 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing scaffolding assembly
5
From Japan
On 2014-10-01 19:59:22
There is a memory that has been acclaimed There are people who have had this product before. I purchased this product because the recent mad you dropped in the piping many become common horizontal instrument work. I thought that anxiety because one magnet, but it is actually the adhesive force with a powerful magnet from the commodity of two mounting is more powerful than the two specifications. You would not know this just is only the person who was compared with Well, it does not even physically deviation dropped a little, but ... Also because it is small and lightweight with 45 degrees in the pipes and scaffolding assembly work I think that it is the best product. The price is expensive than ordinary aluminum level? It seems, I think that his manner is enough is worth more than the price in. Other aluminum level, tiny acrylic level, medium-sized acrylic level, but owns Crystal level, etc. (not in the horizontal instrument mania!) Easy to use this product is the best. It is recommended.
This review is about item#10085372.

Related Products