Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Absolute Brush

4.20 (5)
Purpose
Water based paint and oil based paint coatings
Thickness (mm)
11
Trim
Goat wool, chemical fiber
Trim Length (mm)
37
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1PC 1 CEO-30 10085171 3.99 SGD
In stock
50 1PC 1 CEO-50 34890073 4.99 SGD
In stock
70 1PC 1 CEO-70 34890082 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Reinforcing paint
3
From Japan
On 2016-08-31 11:44:11
I tried using various kinds, but it was expensive and rich, so far I have settled on this.
This review is about item#10085171.
Paint painting
3
From Japan
On 2015-12-18 16:44:18
Used for painting Use distinguished in small places Used large items are using a slightly larger brush. It is convenient to use by various sizes.
This review is about item#34890082.
Repair of forklift
5
From Japan
On 2015-06-24 16:02:44
Hair is hard to come off and hardness is just right to use well
This review is about item#10085171.
Use aqueous paint for iron plate
5
From Japan
On 2014-06-16 21:06:07
I was able to accomplish the purpose by coating two times with a very easy-to-paint brush. Purchasing in the catalog etc can not take the actual thing, so it is a strange brush according to the product description, although the item arrives and it is not understood if it does not see it.
This review is about item#34890073.
Used to paint wood fence
5
From Japan
On 2014-05-08 17:54:38
I think that the adhesion condition of the paint is just right, I think that the condition of paint was also good, I think that it is not expensive as it is originally, but since inexpensive products of others are on the market, if it compares it by all means it becomes a high image · · If you consider the later maintenance, you will lean towards disposable people.
This review is about item#34890082.

Related Products