Buy more than* S$200* and get FREE SHIPPING

Pc Pattern, Telescopic

1.00 (1)
Dimensions (Height x Width x Depth)(mm)
30x30x700
Weight (g)
210
Length (mm)
700 - 1200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-1200 10085241 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Paint painting
1
From Japan
On 2013-03-28 13:19:24
It broke by using about 2 hours. The body made of aluminum is solid, but the connecting part with the kotebake has broken. It is unknown whether the purchased individual is defective or a design problem. It may be caution when using.
This review is about item#10085241.

Related Products