Buy more than* S$200* and get FREE SHIPPING

Rain and Dust Proof Cord Reel

4.75 (4)
Cable Specification - Thickness (mm2)
2
Electric Wire Permissible Current (A)
22
Outlet Specification
Ground 2P
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
Plug Socket Shape
Capped Trilateral
Plug Socket Number
3
Rated Voltage (V)
125
Type
Outdoor type
Specification
With ground
...see all>
Product Options
ADD TO CART
Electric Cable Specification - Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Cable Specification - Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 7.6 1PC 1 NPW-E33 10086501 199.99 SGD
In stock
50 11 1PC 1 FW-E53 10086517 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Purchase as disaster prevention goods
4
From Japan
On 2015-07-16 17:26:12
Though the number of outlets is three, I think it would be good if there are four. Other than that I am very satisfied.
This review is about item#10086501.
Outdoor site
5
From Japan
On 2013-12-31 21:08:05
It's out of work so I can use it outside and it's the best at reasonable price
This review is about item#10086501.
Use of outdoor floodlight / emergency
5
From Japan
On 2013-10-16 15:43:52
· It is good because it is relatively inexpensive as a rainy / dust-proof type because it is not used so much for purchasing as an emergency of the self-governing association. · For indoor use, there are things that the insertion port does not rotate, but it is regrettable that it is not inexpensive for outdoor use. · When winding, I think that it is more convenient to wrap cleanly as there is a guide moving right and left like a hose of a water supply.
This review is about item#10086501.
Extension code of construction site
5
From Japan
On 2013-03-13 14:51:44
It is easy to carry and conveniently used.
This review is about item#10086501.

Related Products