Buy more than* S$200* and get FREE SHIPPING

Earthquake-Proof Halogen Bulb

3.92 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
110
...see all>
Product Options
ADD TO CART
Color Temperature (K) TRUSCO Part Number Rated Average Lifespan (hours) Rated Lamp Power (W) Total Luminous Flux (Lm) Type Length (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) TRUSCO Part Number Rated Average Lifespan (hours) Rated Lamp Power (W) Total Luminous Flux (Lm) Type Length (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2900 368-6078 2000 150 2400 Halogen bulb seismic 79 - - 1PC 1 H150W-S 39469026 -
Discontinued
[x]
- - 3000 500 10000 Halogen bulb seismic 118 - - 1PC 1 H500W-S 10086657 9.99 SGD
Shipped after 2018-01-22
2900 368-6086 2000 250 4000 Halogen seismic ball 79 3 1906 2-2662 1PC 1 H250W-S 39469035 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
For outdoor use
5
From Japan
On 2017-12-01 18:14:11
There is sufficient brightness. I have not used it now because I changed it to LED projector.
This review is about item#10086657.
Outdoor electric exchange
5
From Japan
On 2017-07-05 08:48:14
There was no handling anywhere, but it was saved.
This review is about item#39469026.
Sensor light
5
From Japan
On 2016-01-14 17:22:36
Although I purchased it for Senshi Light, it was reasonable and it was saved because it was possible to continue using nothing without problems.
This review is about item#39469026.
For personal work
5
From Japan
On 2015-12-15 12:26:59
It arrived soon and it was saved. Because it is cheap, I will use it again.
This review is about item#10086657.
I was using it as a working light, but the valve was out of use and I could not use it, I purchased it very much "I am saved.
5
From Japan
On 2015-11-26 18:13:52
Since it is cheaper than mass merchandisers, I am considering purchasing from now on
This review is about item#10086657.
illumination
5
From Japan
On 2014-09-25 14:01:02
It is cheap, and the lighting is stable.
This review is about item#10086657.
Replacement of bulb of halogen lamp
3
From Japan
On 2014-07-25 20:04:34
The price is not particularly cheap, so how long is the end of its life?
This review is about item#39469035.
General sensor light
4
From Japan
On 2013-11-20 23:52:59
Try not to touch the sphere when exchanging a sphere.
This review is about item#39469026.
For confirmation of new car painted surface
4
From Japan
On 2013-02-15 13:34:10
As far as reliability is high, because it can be evaluated on durability side and cost side, we have purchased continuously. I think that it is better for 3 months by using 5 days a week, 15 hours / day. Although I used cheap ones, the place of Nishiki cracks weakly, but Nichido Industries is strong.
This review is about item#10086657.
Used normally as a lighting device
1
From Japan
On 2012-12-20 12:08:53
I bought two pieces, and it was 5 minutes for the first time I used it. Is not it a defective item?
This review is about item#10086657.

Related Products