Buy more than* S$200* and get FREE SHIPPING

Rainproof Earthquake-Proof Bulb

2.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
2800
Rating Life (Hours)
About 1200
Connector
E26
Rated Voltage (V)
100
Type
Rainproof seismic ball
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Rated Lamp Power (W) Total Luminous Flux (Lm) Outer Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Rated Lamp Power (W) Total Luminous Flux (Lm) Outer Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 200 3200 70 80 145 1PC 1 WT-200 10086666 8.10 SGD
In stock
3 1914 2-2669 325-0083 100 1360 60 65 100 1PC 1 WT-100 37183754 6.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Lights during in-house work
1
From Japan
On 2016-03-10 11:55:20
Although it is an item exchanged with a defective item, although there is a thing with decadeca and "custom order item" and a seal stretched in the box, if the hand slips and drops from the height of 15 to 20 cm as it is in the box Before I turned on the filament once again the filament had run out. Glass may be tough, but the filament seems weak. There seems to be a highly rated review, so it may be good for those who like bakuchi, but we do not recommend purchasing people who require certainty. I would like to handle the equivalent of other manufacturers if possible.
This review is about item#37183754.
Use in places where water droplets may hang
1
From Japan
On 2016-01-27 15:44:13
I was surprised to open the box on January 27th on January 3rd, I could not use it because the filament had run out despite being unused. It might be strong for water, but is it weak against vibration (← course of irony). Because of continental production, there may be variations in quality. Is it possible to return or exchange?
This review is about item#37183754.
Car maintenance
5
From Japan
On 2014-08-14 20:34:39
Quite durable, even if dropped it has no effect at all, it will not crack or break.
This review is about item#10086666.
As a work light
1
From Japan
On 2011-03-30 15:22:30
We purchased 3 pieces and did not spot 2 items, we would like to conduct inspection before shipment.
This review is about item#10086666.
Working lights · external lights etc.
5
From Japan
On 2010-12-10 13:27:25
Outdoor use is very convenient. Water wetness okay.
This review is about item#10086666.

Related Products