Buy more than* S$200* and get FREE SHIPPING

Clear Earthquake-Proof Bulb

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
200
Total Luminous Flux (Lm)
3200
Outer Diameter (phi mm)
70
Connector
E26
Type
200W clear seismic ball
Weight (g)
50
Overall Length (mm)
145
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-200 10086675 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for electricity inside manufacturing factory
5
From Japan
On 2018-01-10 14:55:49
Brightness also lasts just fine. I also want to purchase it.
This review is about item#10086675.

Related Products