Buy more than* S$200* and get FREE SHIPPING

Super LED Lights

3.50 (26)
Purpose
Inspection work in piping and machinery!
Luminous Intensity (mcd)
50000
Illumination mode
Super Spread type
Lighting Time
10 or more
Batteries
Alkaline AA 3x1 (included)
Diameter x Length L (phi mmxmm)
20x90
Total Luminous Flux (Lm)
19
Output (W)
0.5
Weight (g)
39 (Batteries included 57)
TRUSCO Part Number
368-6256
Specification
Screw-type switch with strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-5P 10086693 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 4
1 star 5
Review Rating: 3.50
26 Customer Reviews
The reviews are automatic translation.
Emergency
4
From Japan
On 2017-07-18 15:53:28
Even for a single battery, it is sufficient brightness and compact design
This review is about item#10086693.
Dog-walking
2
From Japan
On 2017-05-30 00:10:16
I was dissatisfied with the switch and used for a walk in the night, it was around 4 hours. You can not keep brightness for ten hours.
This review is about item#10086693.
Confirmation work in dimly lit places
5
From Japan
On 2017-05-01 00:07:31
I think that it is a wonderful item. Battery replacement is easy and brightness is also sufficient. If you would like to listen to the request strongly, I think that it would be perfect if you could make the hole through the strap a bit bigger. Even if you can make some protrusions to enlarge holes, it might be better to prevent rolling?
This review is about item#10086693.
Confirm the inside of the product
5
From Japan
On 2017-03-27 14:41:15
It was battle where we aimed for inexpensive ones requiring LEDs from the site with a small flashlight. It is used for checking in the product, but it is easy to use and easy to see. I am sorry that it is cheap for people in the field! And apologies.
This review is about item#10086693.
Portable light
1
From Japan
On 2016-09-14 12:08:55
After using it, it is in a condition that it seems to be malfunctioning as the switch does not enter or enter, and the light does not turn on or on. I can understand that it is not clear on / off because of the tightening type switch, but I think that it is strange that it will not be turned on or off even if you tighten your eyes. Even when you point it again, the light intensity is unstable. Wherever possible I wanted to return, the shipping fee at the time of return is a self-payment, etc. It is a rather disappointing result.
This review is about item#10086693.
Because it is quite bright, I will drop it to a dark place or use it when I need it at night.
5
From Japan
On 2016-07-28 16:45:23
It is an era when you can purchase quality LED lights without having to go to an electric shop now. It was expected that way, but it really did. Convenient. Thank you.
This review is about item#10086693.
At night, when moving inside the house
2
From Japan
On 2016-07-23 15:47:54
I bought two, but one of the five LEDs is unstable in operation and sometimes does not light up. Is poor contact of the feet on the mounting board? Is poor welding of the gold wire at the contact between the anode and the cathode inside the LED? Illuminate when giving a little shock.
This review is about item#10086693.
Machine maintenance
1
From Japan
On 2016-07-12 16:41:25
I thought that the on and off switch was on but I bought it, but I felt it was a great failure without anything. Clarify whether there is a switch!
This review is about item#10086693.
Repair of the vehicle system
4
From Japan
On 2016-07-09 20:41:43
The Nichido Super LED light will be the second one. I used the first light for a while, but I gave it to my 2 - year - old grandson because one LED came out. I bought the LED light which looks exactly like a monotaro brand so instead. However, within a few months internal contact failure, discarded. Purchase this because Nichido is likely to trust you. Even though the appearance is the same as the monotaro brand, the inside look before battery insertion was different.
This review is about item#10086693.
Machine relationship
1
From Japan
On 2015-12-31 00:35:57
After confirming the goods arrived and confirming the interior, when the battery lid was removed, it was confirmed that the internal battery was stuck due to liquid leakage. How about saving and selling keeping the batteries in place even though it is not a push type switch? Moreover, leakage? What is the shipment after inspection? The consumer who has bought such a product and received it is the worst. I disassemble, clean and use it myself, but I am sorry for feeling very unpleasant. We will ask for improvements in inspection inspection measures.

Related Products