Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tornado Type Fluorescent Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
About 6000
Color Temperature (K)
6500
Total Luminous Flux (Lm)
1800
Outer Diameter (phi mm)
57
Connector
E26
Power Consumption (W)
32
Type
Tornado 32W fluorescent light bulb
Weight (g)
150
Color
Daylight color
Overall Length (mm)
163
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F32W-T 10086745 23.99 SGD
In stock
ADD TO CART

Related Products