Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fluorescent Clipper

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electric Wire Specification
VCTF0.75mm 2 x2 core
Electrical Wire Length (m)
5
Total Luminous Flux (Lm)
1800
Rated Current (A)
0.61
Power Consumption (W)
32
Voltage (V)
100
Cycle(Hz)
50/60
Weight (g)
900
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FCL-32R-5M 10086754 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fluorescent clipper
5
From Japan
On 2014-05-28 19:59:16
Really was good, so easy and also the price cheap, it is recommended.
This review is about item#10086754.

Related Products