Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Keyhole Saw Blade

5.00 (1)
2015 Trusco Published Pages
3 1636
2014 TRUSCO Published Page
2-2333, 2-2333
Hardness
HV520-580, HV520 to 580
Blade Length (mm)
120, 120
Weight (g)
10, 10
Overall Length (mm)
180, 180
Material
Saw blade / Yasugi steel, Saw blade / Yasugi steel
Type
Blade, Blade
TRUSCO Part Number
253-5645, 253-5645
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-120 10085512 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During wood work
5
From Japan
On 2017-09-19 17:01:40
The blade's flexibility is high, it does not bend even if impossible a little, it can cut well with sharpness.
This review is about item#10085512.

Related Products