Buy more than* S$200* and get FREE SHIPPING

Crimping Function Pliers

5.00 (4)
Crimp Terminal Connection Range (mm2)
1.25 - 3.5
Blade Part Hardness
HRC57 - 61
...see all>
Product Options
ADD TO CART
Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Weight (g) Size (mm) Overall Length (mm) Dimensions f (mm) TRUSCO Part Number Dimensions g (mm) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Weight (g) Size (mm) Overall Length (mm) Dimensions f (mm) TRUSCO Part Number Dimensions g (mm) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 3.0 24 15 192 50 260 175 192 12.5 329-8841 6.3 13.5 1PC 1 #1150A-175 10092801 42.99 SGD
In stock
4.0 3.4 17 18.5 217 53 340 200 217 15 329-8850 6 14.5 1PC 1 #1150B-200 10092817 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Refrigerant piping, when fitted
5
From Japan
On 2016-11-28 21:51:02
F cable also cuts well, crimping such as weak electricity can also be handled with a single hand.
This review is about item#10092817.
In construction work
5
From Japan
On 2016-04-11 18:09:22
Since it is a consumable item, we do not stick so much except for lightness and sharpness in daily work. I think that it is an easy-to-use class.
This review is about item#10092801.
Electrical construction
5
From Japan
On 2015-11-25 17:31:58
You can cut well without having to put on your hand well
This review is about item#10092817.
Convenient when sudden wiring work
5
From Japan
On 2013-05-10 11:17:00
Usually, it is always in the waist bag. I use it conveniently because I can perform crimping work when I do not have wiring tools.
This review is about item#10092801.

Related Products