Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

End Nipper

Size (mm)
175
Cutting Ability (mm) Iron Plate
2.0
Angle i(Degree)
8.5
Dimensions g (mm)
14
Dimensions c(mm)
20.4
Cutting Capacity (phi mm) Copper Wire
3.0
Cutting Ability (phi mm) Piano Wire
1.2
Dimensions b (mm)
32
Blade Part Hardness
HRC 60 - 64
Dimensions e (mm)
21
Dimensions a (mm)
177
Dimension d (mm)
49
Weight (g)
160
TRUSCO Part Number
369-3546
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #75-175 10092835 -
Discontinued
[x]
ADD TO CART

Related Products