Buy more than* S$200* and get FREE SHIPPING

Universal Electric Scissors Pro

Size (mm)
200
Cutting Ability (phimm) soft wire
20
Dimensions c(mm)
18.5
Blade Part Hardness
HRC 57 - 60
Dimensions a (mm)
193
Dimension d (mm)
43
Weight (g)
155
TRUSCO Part Number
342-8940
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FM02-200 10092896 50.99 SGD
In stock
ADD TO CART

Related Products