Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Scissors Pro, For Cable

5.00 (4)
Cutting Capacity (phi mm) VCT line
3.0x5.5mm2
Cutting Ability (mm) VA VVF Cable (3-core)
2.0
Size (mm)
180
Cutting Ability (phimm) soft wire
20
Dimensions c(mm)
13.5
Blade Part Hardness
HRC 58 - 60
Dimensions a (mm)
180
Dimension d (mm)
40
Weight (g)
117
TRUSCO Part Number
298-4989
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FM03-180 10092905 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electric Works Work
5
From Japan
On 2017-01-30 12:01:52
I get better because my work breaks well. It is useful when cutting a mall.
This review is about item#10092905.
Cutting of electric wire (VA, weak electric wire), processing of molding
5
From Japan
On 2015-11-25 17:33:10
It gets off well.
This review is about item#10092905.
Telephone construction
5
From Japan
On 2014-09-15 16:46:52
I can cut so much, I get a lot of work.
This review is about item#10092905.
Electrical work and assembly work
5
From Japan
On 2011-09-18 22:21:21
Not only electric wires but also transparent covers such as malls and breakers can be cut cleanly. It is convenient to put one in the tool box.
This review is about item#10092905.

Related Products