Buy more than* S$200* and get FREE SHIPPING

Tube cutter, for flexible type

Cutting Ability (mm) Plastic Flexible Tube
37.0
Size (mm)
200
Dimensions c(mm)
20
Dimensions b (mm)
35
Dimensions e (mm)
53
Dimensions a (mm)
213
Dimension d (mm)
28
Weight (g)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FF28-200 10092923 35.99 SGD
In stock
ADD TO CART

Related Products