Buy more than* S$200* and get FREE SHIPPING

Radio Pliers, "Minitech Tweezers", Long Nose Type

3.00 (5)
Dimensions g (mm)
1.9
Dimensions c(mm)
6.8
Cutting Capacity (phi mm) Copper Wire
1.2
Cutting Capacity (phi mm) Steel Wire
0.8
Dimension h (mm)
1.3
Dimensions b (mm)
9.5
Dimensions e (mm)
7.5
Dimension d (mm)
47.5
Weight (g)
50
Dimension (mm)
150
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Type TRUSCO Part Number Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Type TRUSCO Part Number Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
148 Straight 276-2820 52.6 1PC 1 MP7-150 10092941 25.99 SGD
Shipped after 2018-01-22
146 Bent nose 276-2838 51 1PC 1 MP8-150 10092957 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Vehicle repair / maintenance (electric & mechanical)
1
From Japan
On 2017-04-25 21:00:30
Since the MP8-150 of the same series which broke it was a very good item, I bought the same line, but it has changed from Japanese to Vietnam, and a similar item arrived in the same series. Quality The words before and after the problem, different from the shape of the die forging die, supple, hard and suitable for really fine work Minitec tweezers Radio pliers good point is completely lost, to understand as the same thing There is impossibility. Originally it was a substitute for tweezers, but the handshake side got tough together with the hinge part, the way the beakers worked was bad, making it unsuitable for such usage. For surface treatment as for parka rise and notation, it is just like washing with phosphoric acid and dyed black. I doubt the attitude of the manufacturer as to what sells something similar like this in the same model number. I think that there are many who decide nippers and radio pliers as Fuji arrows, but it may be at the time to reconsider. I bought two of Bentnose and Straight now, but it was totally useless shopping. I regret that I made a mistaken use of good Japanese products on the scene and broke it.
This review is about item#10092941.
Pinch and turn small screws
3
From Japan
On 2015-10-07 17:36:56
I was trying to pinch and screw small screws like those used for laptop PCs, but it may have been made if the tip is a bit thinner. It seems that strength tends to weaken when tapering down, but is there anything sturdier and thinner? I am looking for such awesome things.
This review is about item#10092941.
For the production of aluminum wire art work
4
From Japan
On 2015-08-24 16:59:37
Purchase order number 010459510004 Aluminum wire art We bought it for production. I think that it is suitable for 1 to 2 mm wire. It was to make it easier to work finer than my fingers, but the destination is too long, it is hard to do because the arm drops behind while working. I like the fact that the tip is thin, so I'm planning to purchase about 70% of the length.
This review is about item#10092957.
It is used for equipment repair (fine parts exchange)
3
From Japan
On 2015-05-19 21:25:52
The actual impression of actually purchasing ... was more compact than the real thing thought. However, because it is a type of thing not on the tool on hand, I would like to use this for repair work as this.
This review is about item#10092957.
Paper craft assembly
4
From Japan
On 2014-09-23 20:37:33
I think that it would be nice if there is a rectangular object whose shape is semicircular and somewhat difficult to use
This review is about item#10092941.

Related Products