Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Compatible Belt Width (mm) Purpose Material 2014 TRUSCO Published Page TRUSCO Part Number Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Compatible Belt Width (mm) Purpose Material 2014 TRUSCO Published Page TRUSCO Part Number Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 235 70 to 70 Nipper holder, 2-Pockets Cowhide (4mm thick) made 2-1183 355-7812 70 55 105 - 65 1PC 1 LP-6 10093011 -
Discontinued
[x]
- 235 70 to 70 Nipper holder, 2-Pockets Cowhide (4mm thick) made 2-1183 369-4194 - 55 105 35 65 1PC 1 LP-5 10093002 -
Discontinued
[x]
25 230 67 to 70 Nipper holder, 2-Pockets Cowhide (4mm thick) made 2-1183 355-7804 25 45 105 - 65 1PC 1 LP-4 10092993 -
Discontinued
[x]
- 215 55 to 70 Nipper holder, 2-Pockets Cowhide (4mm thick) made 2-1183 369-4151 - - 90 - 60 1PC 1 LP-1 10092966 -
Discontinued
[x]
- 230 67 - 70 - Cowhide (4 mm thick) steel - 355-7791 - 55 105 - 70 1PC 1 LP-3 10092984 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Electric Works
2
From Japan
On 2016-01-24 22:28:09
Although it is the second purchase, it is possible to say for all the suck products of Fuji arrow ... but making, sewing is solid, it is size for pliers and nippers of 200 size or more. We will use 175 as the main, so it will not fall down from the sack or useless. Those who purchase in the future will be advised to purchase after confirming the size of use. I would like you to develop products that can be used in 175 sizes.
Electrical work in the field
5
From Japan
On 2014-06-01 19:19:38
I think that sewing is also solid and it is one article that can be used for a long time.
This review is about item#10093011.
Usually in the shipbuilding industry, as a tooling pen to use.
1
From Japan
On 2009-06-19 17:09:02
After purchasing, drivers have been damaged on both sides in about 2 weeks. It was not sutured, but because it was stopped with adhesive, it broke soon. About a week later, the driver part was torn and it became unusable. I felt very insufficient strength as to whether the manufacturing method itself had problems or quality problems.
This review is about item#10093011.

Related Products