Buy more than* S$200* and get FREE SHIPPING

Pliers, for screw

5.00 (1)
Size (mm)
175
Dimensions f (mm)
27
Dimensions c(mm)
9
Dimension h (mm)
6
Dimensions b (mm)
17
Compatible Screw
UP TO M2 TO M6
Dimensions a (mm)
172
Dimension d (mm)
50
Weight (g)
160
TRUSCO Part Number
342-9130
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP26-175 10093054 28.32 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it when taking rusty screws.
5
From Japan
On 2015-05-02 20:23:28
Although it is good for rusty screws, I have a bit of difficulty with the pan head screws. Again the torch lamp is good. Overall it is GOOD.
This review is about item#10093054.

Related Products