Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Piano-Wire Veneer Clipper

3.25 (4)
Size (mm)
200
Dimensions c(mm)
18
Cutting Capacity (phi mm) Steel Wire
4.0
Cutting Ability (phi mm) Piano Wire
2.0
Dimensions b (mm)
37
Dimensions e (mm)
12
Dimensions a (mm)
211
Dimension d (mm)
57.5
Weight (g)
160
TRUSCO Part Number
279-5230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC1-200 10093063 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
During cutting work
5
From Japan
On 2015-11-16 08:40:25
I am using it without problems.
This review is about item#10093063.
Screw cutting
1
From Japan
On 2014-09-01 19:51:37
When used with a small bolt clipper, the handle distorted due to haste. I think that it is better not to cut other than soft wire. When I contacted the manufacturer, I answered that there was a problem with my usage. I feel regrettable that I think that both the hardness and strength of the blade part are satisfactory. Aluminum could be light, but I thought about stopping to buy it.
This review is about item#10093063.
Rose line etc.
5
From Japan
On 2013-04-19 20:22:37
It is easy to cut and cut without difficulty
This review is about item#10093063.
Production of models, production of finished product specimens, sample production of model magazines, etc.
2
From Japan
On 2009-04-29 06:04:37
With a little power it is possible to bathe a 3 mm brass wire with a batch of batches, and there is no finger numb. However, it is regrettable that you can not cut things larger than 4 mm. I wanted to cut a 5 mm square rod. The cut surface is not flat, it fits diagonally like the shape of a blade, and it is necessary to mold it.
This review is about item#10093063.

Related Products