Buy more than* S$200* and get FREE SHIPPING

Aluminum Piano Wire Bent Clippers

2.50 (2)
Size (mm)
200
Dimensions c(mm)
18
Cutting Capacity (phi mm) Steel Wire
4.0
Cutting Ability (phi mm) Piano Wire
2.0
Dimensions b (mm)
37
Dimensions e (mm)
12
Dimensions a (mm)
211
Dimension d (mm)
57.5
Weight (g)
175
TRUSCO Part Number
279-5248
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC2-200 10093072 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
The head of an umbrella nailed with a livestock corrugated board
1
From Japan
On 2015-11-26 21:55:47
Although the vent angle is good, the cutting edge did not reach the core of the umbrella nail. It would be a mistake in checking the dimensions before purchasing your own product.
This review is about item#10093072.
For cutting screws and wires
4
From Japan
On 2015-11-25 15:21:25
Sharpness is good.
This review is about item#10093072.

Related Products