Buy more than* S$200* and get FREE SHIPPING

Aluminum Clipper, Stainless Steel Blade

4.67 (3)
Size (mm)
200
Dimensions c(mm)
18
Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
4
Dimensions b (mm)
37
Dimensions e (mm)
12
Dimensions a (mm)
211
Dimension d (mm)
57.5
Weight (g)
160
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC3-200 10093081 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Channel numbering
5
From Japan
On 2015-03-27 20:49:00
It is light and easy to use.
This review is about item#10093081.
Cut line
4
From Japan
On 2013-12-12 14:45:03
Because it is made of aluminum, it is ideal for weight reduction when wearing around the waist, and the blade is durable and rustless compared to SS
This review is about item#10093081.
Cutting of heavy damage prevention wire mesh
5
From Japan
On 2013-03-19 20:25:34
Because it is a stainless blade, cutting at the cutting edge of the blade has no cutting residue, it can be cut cleanly. Also, because it is aluminum it is very light and burdens are reduced.
This review is about item#10093081.

Related Products