Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Piano-Wire Veneer Clipper

Material (body)
Aluminum
Dimensions c(mm)
14
Cutting Capacity (phi mm) Copper Wire
12.0
Cutting Capacity (phi mm) Steel Wire
5.0
Cutting Ability (phi mm) Piano Wire
3.0
Dimensions b (mm)
45.5
Blade Part Hardness
HRC58 - 60
Dimensions e (mm)
19
Dimensions a (mm)
280
Dimension d (mm)
89
Weight (g)
245
Dimension (mm)
280
TRUSCO Part Number
298-4971
Specification
Safety cord correspondence, with a stopper function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC5-280 10093097 37.99 SGD
In stock
ADD TO CART

Related Products