Buy more than* S$200* and get FREE SHIPPING

Radio pliers

4.00 (1)
Dimension d (mm)
51
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Size (mm) TRUSCO Part Number Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Size (mm) TRUSCO Part Number Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
194 280 2-0535 194 175 327-2206 13 6.3 13.5 3.5 3 25 19 1PC 1 1700-175 10093106 42.99 SGD
In stock
211 325 - 211 200 327-2214 14 7 14.5 4.0 3.4 26 18.5 1PC 1 1700-200 10093115 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2015-03-02 18:49:44
I hope it is a bit lighter
This review is about item#10093115.

Related Products