Buy more than* S$200* and get FREE SHIPPING

West Line Pliers 2 Step Holder

4.00 (1)
Compatible Carabiner Sizes (mm)
70
Dimensions (Width W x Depth D x Height H) (mm)
100x45x280
Compatible Belt Width (mm)
70
TRUSCO Part Number
369-4283
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-2D 10093124 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Put a pliers and a pruning shears.
4
From Japan
On 2015-12-23 15:30:56
It is a solid type, and it is hard to collapse. Since the tip of the inserted tool does not jump out, putting pruning shears, even if you bend while working, you do not have to worry that the tip will stab the buttocks.
This review is about item#10093124.

Related Products