Buy more than* S$200* and get FREE SHIPPING

High Power Nipper W/ Press Fit Function

5.00 (5)
Crimp Terminal Connection Range (mm2)
1.25/2/5.5
Angle i(Degree)
22
Cutting Ability (phi mm) Piano Wire
1.2
Blade Part Hardness
HRC 60 - 64
Dimension d (mm)
51
...see all>
Product Options
ADD TO CART
Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Weight (g) TRUSCO Part Number Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Weight (g) TRUSCO Part Number Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 3.0 2.2 24 23.1 185 240 276-2714 175 1PC 1 #700-175 10093185 42.99 SGD
Shipped after 2018-04-23
13 3.5 3.0 26 25.9 202 300 276-2722 200 1PC 1 #700-200 10093194 49.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Electric Works
5
From Japan
On 2016-01-30 07:22:03
The cut is outstanding.
This review is about item#10093194.
Weak electricity
5
From Japan
On 2015-02-23 18:21:48
Very easy to use.
This review is about item#10093185.
Air conditioner installation removal etc.
5
From Japan
On 2014-08-07 07:45:47
Grip is easy to grasp thickly, force is entering, cutting, crimping etc. are wonderful.
This review is about item#10093185.
F cable disconnection
5
From Japan
On 2014-03-06 22:50:42
F cable cutting It is excellent in sharpness used for cutting wire, but I would like to try to see how durable it lasts.
This review is about item#10093194.
Jumper pin cutting and round terminal crimping
5
From Japan
On 2013-04-25 23:38:21
Cut out well and crimp is also excellent.
This review is about item#10093194.

Related Products