Buy more than* S$200* and get FREE SHIPPING

Drill for porcelain tiles and plain tiles

4.00 (4)
...see all>
Product Options
ADD TO CART
Chuck Dimensions (mm) Dimension l (mm) Effective Length (mm) Cutting Edge Diameter (phi mm) Dimensions L (mm) Type Overall Length (mm) TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chuck Dimensions (mm) Dimension l (mm) Effective Length (mm) Cutting Edge Diameter (phi mm) Dimensions L (mm) Type Overall Length (mm) TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 45 45 3.5 85 AK type (regular size) 85 412-3077 - 1-0220 1PC 1 AK-3.5 10087892 6.99 SGD
Shipped after 2018-04-23
10 90 90 10 150 AK type (regular size) 150 - - - 1PC 1 AK-10.0 35719381 13.99 SGD
Shipped after 2018-04-27
3.4 45 45 3.4 85 AK type (regular size) 85 412-3069 - 1-0220 1PC 1 AK-3.4 10087883 6.99 SGD
Shipped after 2018-04-23
10.5 90 90 10.5 150 AK type (regular size) 150 412-3026 69 1-0220 1PC 1 AK-10.5 10088084 13.99 SGD
Shipped after 2018-04-24
4.5 45 45 4.5 85 AK type (regular size) 85 - - - 1PC 1 AK-4.5 10087935 6.99 SGD
Shipped after 2018-04-23
4 45 45 4 85 AK type (regular size) 85 - - - 1PC 1 AK-4.0 10087917 6.99 SGD
Shipped after 2018-04-27
4.3 45 45 4.3 85 AK type (regular type) 85 412-3107 - 1-0220 1PC 1 AK-4.3 10087926 6.99 SGD
Shipped after 2018-04-24
7.0 55 55 6.5 100 AK type (regular type) 100 412-3182 - 1-0220 1PC 1 AK-6.5 10087996 8.99 SGD
Shipped after 2018-04-24
7.0 70 70 7.0 125 AK type (regular type) 125 412-3191 - 1-0220 1PC 1 AK-7.0 10088005 9.99 SGD
Shipped after 2018-04-24
5.5 55 55 5.5 100 AK type (regular type) 100 412-3158 - 1-0220 1PC 1 AK-5.5 10087962 7.99 SGD
Shipped after 2018-04-23
8.5 70 70 8.5 125 AK type (regular type) 125 412-3239 - 1-0220 1PC 1 AK-8.5 10088041 15.99 SGD
Shipped after 2018-04-24
9.0 90 90 9.0 150 AK type (regular type) 150 412-3247 - 1-0220 1PC 1 AK-9.0 10088057 13.99 SGD
Shipped after 2018-04-24
4.8 45 45 4.8 85 AK type (regular type) 85 412-3123 - 1-0220 1PC 1 AK-4.8 10087944 11.99 SGD
Shipped after 2018-04-24
3.8 45 45 3.8 85 AK type (regular type) 85 412-3085 - 1-0220 1PC 1 AK-3.8 10087901 6.99 SGD
Shipped after 2018-04-23
5.3 55 55 5.3 100 AK type (regular type) 100 - - - 1PC 1 AK-5.3 35719363 7.99 SGD
Shipped after 2018-04-23
7.2 70 70 7.2 125 AK type (regular type) 125 - - - 1PC 1 AK-7.2 35719372 9.99 SGD
Shipped after 2018-05-01
6.4 55 55 6.4 100 AK type (regular type) 100 412-3174 - 1-0220 1PC 1 AK-6.4 10087987 8.99 SGD
Shipped after 2018-04-24
7.5 70 70 7.5 125 AK type (regular type) 125 412-3212 - 1-0220 1PC 1 AK-7.5 10088023 9.99 SGD
Shipped after 2018-04-23
8.0 70 70 8.0 125 AK type (regular type) 125 412-3221 - 1-0220 1PC 1 AK-8.0 10088032 12.99 SGD
Shipped after 2018-04-24
9.5 90 90 9.5 150 AK type (regular type) 150 412-3255 - 1-0220 1PC 1 AK-9.5 10088066 12.99 SGD
Shipped after 2018-04-24
4.0 45 45 4.2 85 AK type (regular type) 85 - - - 1PC 1 AK-4.2 35719345 7.99 SGD
Shipped after 2018-05-01
3.0 45 45 3.0 85 AK type (regular size) 85 412-3042 - - 1PC 1 AK-3.0 10087865 7.99 SGD
Shipped after 2018-04-23
3.2 45 45 3.2 85 AK type (regular size) 85 412-3051 - - 1PC 1 AK-3.2 10087874 6.99 SGD
Shipped after 2018-04-24
5.0 45 45 5.0 85 AK type (regular size) 85 412-3131 - - 1PC 1 AK-5.0 10087953 6.99 SGD
Shipped after 2018-04-23
6.0 55 55 6.0 100 AK type (regular size) 100 412-3166 - - 1PC 1 AK-6.0 10087971 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drilling for attaching stainless steel cut-off letters
5
From Japan
On 2017-02-09 09:47:25
It is used for drilling porcelain tiles and stone. Sharpness is outstanding. However, because it is drilling about 100 holes at a time, it takes time and effort to use it while perspiring to perspiration so as to give it a sharpness. I'm happy that durability will increase, but I like it because I can drill precisely and cleanly.
This review is about item#10087865.
I am using it when opening a hole in the tile.
5
From Japan
On 2016-08-13 17:38:11
I hope there is a 2 mm chip ...
This review is about item#10087883.
Drilling of tiles
5
From Japan
On 2014-05-27 17:46:41
It was saved because it was difficult to obtain at the local home center.
This review is about item#10087874.
Ceramic plate used for drilling holes
1
From Japan
On 2010-04-25 22:39:36
I checked the model number and it should be the same item at the same maker but this drill was so soft that it immediately got useless and the craftsman got me angry. Could I ask the reason?
This review is about item#10087935.

Related Products