Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Concrete Drill Bit, Jagged Shank

Purpose
For vibration For hole-boring work in concrete, blocks, bricks, rock, mortar, etc. For more information regarding usage 1. (Optimal) concrete, blocks, bricks, mortar, stone 2. (Good) Slate, ALC, Japanese walls, marble stone, tiles, pushout cement
Operating Electric Motor
Vibration drill
Dimension l (mm)
45
Effective Length (mm)
45
Dimensions L (mm)
90
Overall Length (mm)
90
Specification
Chuck size /According to3.0mm mm to 10.5 mm blade diameter.AG TYPE (5 PIECE SET)
...see all>
Product Options
ADD TO CART
Size (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.3 4.3 1Set(5PC) 1 AG-4.3 10088337 26.99 SGD
Shipped after 2018-06-20
3.5 3.5 1Set(5PC) 1 AG-3.5 10088321 28.99 SGD
Shipped after 2018-06-20
3.4 3.4 1Set(5PC) 1 AG-3.4 10088312 26.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products