Buy more than* S$200* and get FREE SHIPPING

Taper Drill

Purpose
For hammer drill. For Drilling concrete and stone. Details (BEST) concrete, block, stone (GOOD) brick, marble (POSSIBLE) mortar, slate, ALC, deck plate (INAPPROPREATE) Japan wall, ceramics system siding, metal siding, gypsum board, tile, extruded cement b
Specification
AT-type (regular type)
...see all
Product Options
ADD TO CART
Operating Electric Motor Effective Length (mm) Blade Diameter (phi mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Electric Motor Effective Length (mm) Blade Diameter (phi mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hammer drill blow rotation mode 60 10.5 10.5mm 115 1PC 1 AT-10.5 10088601 13.49 SGD
Shipped after 2017-07-11
Hammer drill blow-rotation mode 60 6 6.0mm 115 1PC 1 AT-6.0 10088556 13.37 SGD
Shipped after 2017-07-11
Hammer drill blow-rotation mode 60 7.2 7.2mm 115 1PC 1 AT-7.2 10088574 16.68 SGD
Shipped after 2017-07-11
Hammer drill blow-rotation mode 60 8.5 8.5mm 115 1PC 1 AT-8.5 10088583 13.38 SGD
In stock
Hammer drill blow-rotation mode 65 - 12.0mm 120 1PC 1 AT-12.0 10088617 14.21 SGD
Shipped after 2017-07-04
Hammer drill blow-rotation mode 65 14.5 14.5mm 120 1PC 1 AT-14.5 10088644 16.98 SGD
Shipped after 2017-07-04
Hammer drill blow-rotation mode 60 5 5.0mm 115 1PC 1 AT-5.0 10088547 13.37 SGD
Shipped after 2017-07-04
Hammer drill blow-rotation mode 60 - 10.0mm 115 1PC 1 AT-10.0 10088592 13.49 SGD
Shipped after 2017-07-11
Hammer drill blow-rotation mode 75 - 17.0mm 130 1PC 1 AT-17.0 10088662 19.71 SGD
Shipped after 2017-07-04
Hammer drill blow-rotation mode 65 12.5 12.5mm 120 1PC 1 AT-12.5 10088626 15.47 SGD
Shipped after 2017-07-11
Hammer drill blow-rotation mode 65 14.3 14.3mm 120 1PC 1 AT-14.3 10088635 16.98 SGD
Shipped after 2017-07-04
Hammer drill blow-rotation mode 60 4.8 4.8mm 115 1PC 1 AT-4.8 10088531 13.38 SGD
Shipped after 2017-07-11
Hammer drill blow-rotation mode 75 - 18.0mm 130 1PC 1 AT-18.0 10088671 25.45 SGD
Shipped after 2017-07-04
Hammer drill blow-rotation mode 110 21.5 21.5mm 160 1PC 1 AT-21.5 10088687 26.74 SGD
Shipped after 2017-07-04
Hammer drill blow-rotation mode 110 22 22.0mm 160 1PC 1 AT-22.0 10088696 33.87 SGD
Shipped after 2017-07-04
Hammer drill blow-rotation mode 75 - 16.0mm 130 1PC 1 AT-16.0 10088653 24.21 SGD
Shipped after 2017-07-11
Hammer drill blow-rotation mode 60 6.4 6.4mm 115 1PC 1 AT-6.4 10088565 13.37 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products