Buy more than* S$200* and get FREE SHIPPING

Hex Axis Bit J Type

5.00 (3)
...see all>
Product Options
ADD TO CART
Weight (g) Size 2014 TRUSCO Published Page Size (mm) Effective Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size 2014 TRUSCO Published Page Size (mm) Effective Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7.5mm 1-0225 7.5 65 120 412-3697 1PC 1 JR-7.5 10089222 15.99 SGD
Shipped after 2018-04-24
- - 1-0225 5.5 55 100 412-3646 1PC 1 JR-5.5 10089177 8.99 SGD
In stock
- 3.5mm 1-0225 3.5 45 90 412-3565 1PC 1 JR-3.5 10089107 10.99 SGD
In stock
- - 1-0225 3.8 50 95 412-3573 1PC 1 JR-3.8 10089116 8.99 SGD
In stock
- - 1-0225 3 45 90 412-3531 1PC 1 JR-3.0 10089073 8.99 SGD
In stock
- - 1-0225 3.2 45 90 412-3549 1PC 1 JR-3.2 10089082 10.99 SGD
Shipped after 2018-04-24
- - 1-0225 4 50 95 412-3581 1PC 1 JR-4.0 10089125 8.99 SGD
In stock
- 5.0mm 1-0225 5 50 95 412-3620 1PC 1 JR-5.0 10089161 8.99 SGD
In stock
- - 1-0225 6.5 55 100 412-3671 1PC 1 JR-6.5 10089204 9.99 SGD
Shipped after 2018-04-24
- 7.0mm 1-0225 7 65 120 412-3689 1PC 1 JR-7.0 10089213 13.99 SGD
In stock
- - 1-0225 4.3 50 95 412-3590 1PC 1 JR-4.3 10089134 10.99 SGD
Shipped after 2018-04-24
- - 1-0225 4.8 50 95 412-3611 1PC 1 JR-4.8 10089152 10.99 SGD
Shipped after 2018-04-24
24 6.4mm - 6.4 55 100 - 1PC 1 JR-6.4 10089195 9.99 SGD
In stock
39 8.0mm - 8 65 120 - 1PC 1 JR-8.0 10089231 14.99 SGD
In stock
- 3.4mm - 3.4 45 90 412-3557 1PC 1 JR-3.4 10089091 8.99 SGD
In stock
- - - 4.5 50 95 412-3603 1PC 1 JR-4.5 10089143 8.99 SGD
Shipped after 2018-04-24
- 6.0mm - 6 55 100 412-3654 1PC 1 JR-6.0 10089186 9.99 SGD
In stock
- 8.5mm - 8.5 70 120 412-3719 1PC 1 JR-8.5 10089247 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For concrete drilling
5
From Japan
On 2017-12-04 17:42:07
I bought it for concrete. It was very good that I could use it normally.
This review is about item#10089161.
Drilling of mortar concrete
5
From Japan
On 2017-04-22 06:47:25
I have been using the products of company B until now, it is comparable sharpness. I feel that durability is higher in this place.
This review is about item#10089091.
Drilling
5
From Japan
On 2015-10-07 11:33:13
Perfectly
This review is about item#10089186.

Related Products