Buy more than* S$200* and get FREE SHIPPING

Multi-combination core-drill full set

3.57 (7)
Effective Length (mm)
130
Overall Length (mm)
310
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Edge Diameter (phi mm) Shank Diameter (phi mm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Edge Diameter (phi mm) Shank Diameter (phi mm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0209 50 - 50mm 387-4770 1PC 1 MVC-50 10089301 199.90 SGD
In stock
- 60 - 60mm - 1PC 1 MVC-60 10089317 199.90 SGD
In stock
1-0209 80 - 80mm 387-4818 1PC 1 MVC-80 10089344 229.90 SGD
In stock
1-0209 150 - 150mm 387-4702 1PC 1 MVC-150 10089396 369.90 SGD
In stock
1-0209 35 - 35mm 387-4745 1PC 1 MVC-35 10089274 149.90 SGD
N/A
- 170 - 170mm - 1PC 1 MVC-170 10089414 469.90 SGD
Shipped after 2017-07-06
1-0209 32 - 32mm 387-4737 1PC 1 MVC-32 10089265 139.90 SGD
Shipped after 2017-07-10
1-0209 38 - 38mm 387-4753 1PC 1 MVC-38 10089283 139.90 SGD
Shipped after 2017-07-06
1-0209 40 - 40mm 387-4761 1PC 1 MVC-40 10089292 139.90 SGD
Shipped after 2017-07-10
1-0209 95 - 95mm 387-4826 1PC 1 MVC-95 10089353 259.90 SGD
Shipped after 2017-07-03
- 105 13 105mm - 1PC 1 MVC-105 10089362 289.90 SGD
Shipped after 2017-07-07
1-0209 110 13 110mm 387-4681 1PC 1 MVC-110 10089371 289.90 SGD
In stock
1-0209 160 13 160mm 387-4711 1PC 1 MVC-160 10089405 419.90 SGD
In stock
1-0209 29 10 29mm 387-4729 1PC 1 MVC-29 10089256 139.90 SGD
In stock
1-0209 70 10 70mm 387-4796 1PC 1 MVC-70 10089335 219.90 SGD
Shipped after 2017-07-06
- 65 10 - 387-4788 1PC 1 MVC-65 10089326 199.90 SGD
In stock
- 120 13 - 387-4699 1PC 1 MVC-120 10089387 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2017-04-05 21:21:23
You can cut well. Nails are cut without difficulty. Since it is possible to easily remove the dust-laden scraps, the operation time is shortened.
This review is about item#10089326.
General housing mortar outer wall drilling work
2
From Japan
On 2015-04-25 12:49:06
I fixed the center drill and tried using it. Is it because it fixed? At the beginning, the center shook a little and rampaged. After that, it got ruined and it pierced successfully. When using next time, work without fixing the center drill.
This review is about item#10089371.
Wall penetration
3
From Japan
On 2014-08-27 14:20:22
I want a long drill with center drill (good with exchange). The reason is that, in penetrating a thick object such as a wall, I want to open it from the other side, but since the center can not be seen, the hole position shifts. We do not necessarily open only thin things, we would like to think about it because the wall has at least 10 cm.
This review is about item#10089326.
Air conditioner installation work at home
5
From Japan
On 2013-09-06 23:41:55
I used it for drilling the ALC outer wall of 80 mm in heat into which the 2 minute streak was doubled. It was my first work with DIY, but I managed to open two holes somehow. Sharpness is outstanding.
This review is about item#10089326.
Air conditioning work
1
From Japan
On 2013-07-18 22:25:04
Sharpness is outstanding, but it is regrettable that the center drill does not come off easily and it is regrettable (from the brand new stage) Spring in the clamp sleeve seems to get in the way. I used this type of product before but eventually it was the same, I want you to improve it, only this part is very disappointing, when there is no time is irritating, do not hit with a hammer I can not escape.
This review is about item#10089326.
Core removal work for air conditioning piping
5
From Japan
On 2012-06-15 15:55:01
It is installed in Panasonic's EZ7960 (21.6 V), and it is used for the core unplugging work of the piping through hole of the newly constructed air conditioner. Because it is multi-type, it can respond to various sites and is saved. Since it is a class of expendables, the balance between introduction cost and durability is also at a practical level. MonotaRo does not sell the core part? Is it very helpful to be able to purchase a core and a center drill, that is, expendable parts separately at a low price?
This review is about item#10089326.
Core removal work to the weight block
4
From Japan
On 2012-01-22 12:12:42
I attached it to the Bosch's GBH 2 - 26 SDDS hammer drill for reworking of the fence and worked. Durability was somewhat. There was hardly any shakiness, it was easy to take out coagulla and it was a good feeling to use. The number of drilling of the block was about 20, but it took about two diamond blades. I felt whether the reinforcing bar cutting force is so so. But overall I felt it was a good one.
This review is about item#10089326.

Related Products