Buy more than* S$200* and get FREE SHIPPING

Carbide Hole Saw

3.00 (2)
...see all>
Product Options
ADD TO CART
Type Effective Length l (mm) Overall Length L (mm) Blade Diameter (phi mm) Chuck Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Effective Length l (mm) Overall Length L (mm) Blade Diameter (phi mm) Chuck Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SH-type (set product) - - 23 10 1PC 1 SH-23 10089694 40.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - - 6.5 1PC 1 SH-15 10089615 40.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - 32 10 1PC 1 SH-32 10089782 53.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - 50 10 1PC 1 SH-50 10089965 78.99 SGD
Shipped after 2018-05-29
SH-type (set product) - - 51 10 1PC 1 SH-51 10089974 83.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 70 10 1PC 1 SH-70 10090087 139.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 75 10 1PC 1 SH-75 10090096 159.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 80 10 1PC 1 SH-80 10090105 189.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 24 10 1PC 1 SH-24 10089703 40.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 28 10 1PC 1 SH-28 10089746 41.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - 47 10 1PC 1 SH-47 10089931 78.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 48 10 1PC 1 SH-48 10089947 78.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 53 10 1PC 1 SH-53 10089992 83.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 62 10 1PC 1 SH-62 10090044 119.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 64 10 1PC 1 SH-64 10090062 119.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 34 10 1PC 1 SH-34 10089807 53.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 38 10 1PC 1 SH-38 10089843 56.99 SGD
Shipped after 2018-05-29
SH-type (set product) - - 52 10 1PC 1 SH-52 10089983 83.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 61 10 1PC 1 SH-61 10090035 119.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 65 10 1PC 1 SH-65 10090071 119.99 SGD
Shipped after 2018-05-29
SH-type (set product) - - - 6.5 1PC 1 SH-18 10089642 40.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - 29 10 1PC 1 SH-29 10089755 41.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 31 10 1PC 1 SH-31 10089773 53.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - 33 10 1PC 1 SH-33 10089791 53.99 SGD
Shipped after 2018-05-29
SH-type (set product) - - 43 10 1PC 1 SH-43 10089895 69.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 44 10 1PC 1 SH-44 10089904 69.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 45 10 1PC 1 SH-45 10089913 69.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 35 10 1PC 1 SH-35 10089816 53.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - 36 10 1PC 1 SH-36 10089825 56.99 SGD
Shipped after 2018-05-30
SH-type (set product) - - 37 10 1PC 1 SH-37 10089834 56.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 41 10 1PC 1 SH-41 10089877 77.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 55 10 1PC 1 SH-55 10090017 83.99 SGD
Shipped after 2018-05-29
SH-type (set product) - - 20 6.5 1PC 1 SH-20 10089667 40.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - 39 10 1PC 1 SH-39 10089852 56.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 42 10 1PC 1 SH-42 10089886 69.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 46 10 1PC 1 SH-46 10089922 78.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 49 10 1PC 1 SH-49 10089956 78.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 54 10 1PC 1 SH-54 10090001 83.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 60 10 1PC 1 SH-60 10090026 97.99 SGD
Shipped after 2018-05-28
SH-type (set product) - - 63 10 1PC 1 SH-63 10090053 119.99 SGD
Shipped after 2018-05-31
SH-type (set product) - - 85 10 1PC 1 SH-85 10090114 199.99 SGD
Shipped after 2018-05-30
SH type (set product) 10 85 19 6.5 1PC 1 SH-19 10089651 40.99 SGD
Shipped after 2018-05-28
SH type (set product) 10 85 17 6.5 1PC 1 SH-17 10089633 40.99 SGD
Shipped after 2018-05-29
SH type (set product) 10 85 30 10 1PC 1 SH-30 10089764 41.99 SGD
Shipped after 2018-05-28
SH type (set product) 10 85 40 10 1PC 1 SH-40 10089861 56.99 SGD
Shipped after 2018-05-28
SH type (set product) 10 85 16 6.5 1PC 1 SH-16 10089624 40.99 SGD
Shipped after 2018-05-28
SH type (set product) 10 85 21 6.5 1PC 1 SH-21 10089676 40.99 SGD
Shipped after 2018-05-28
SH type (set product) 10 85 22 6.5 1PC 1 SH-22 10089685 40.99 SGD
Shipped after 2018-05-28
SH type (set product) 10 85 25 10 1PC 1 SH-25 10089712 40.99 SGD
Shipped after 2018-05-28
SH type (set product) 10 85 26 10 1PC 1 SH-26 10089721 41.99 SGD
Shipped after 2018-05-28
SH type (set product) 10 85 27 10 1PC 1 SH-27 10089737 41.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
3
From Japan
On 2016-11-26 10:18:43
I think that you should use it by paying attention to the rotation speed at the time of use. Last time, I suddenly surprised the tip broke.
This review is about item#10089992.
Ceiling sandwich panel opening
3
From Japan
On 2016-05-28 07:14:29
I challenged SUS sandwich panel + 2 mm SUS board and opened safely. Was good! It is!
This review is about item#10090087.

Related Products