Buy more than* S$200* and get FREE SHIPPING

Cordless hole saw

3.00 (2)
Caution
Products below 18mm come with a brim.
Overall Length (mm)
91
...see all>
Product Options
ADD TO CART
Size (mm) Effective Length (mm) Shank Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Effective Length (mm) Shank Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-24 35718593 28.99 SGD
In stock
31 - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-31 35718663 42.99 SGD
Shipped after 2018-05-28
32 - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-32 35718672 38.99 SGD
Shipped after 2018-05-28
26 - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-26 35718611 32.99 SGD
Shipped after 2018-05-28
29 - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-29 35718645 40.99 SGD
Shipped after 2018-05-28
34 - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-34 35718697 34.99 SGD
In stock
35 - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-35 35718706 40.99 SGD
Shipped after 2018-05-28
- - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-15 35718505 26.99 SGD
Shipped after 2018-05-28
23 - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-23 35718584 28.99 SGD
Shipped after 2018-05-28
- - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-13 38281923 26.99 SGD
In stock
- - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-14 35722407 32.99 SGD
Shipped after 2018-05-28
20 11 Hexagonal axis 6.35 Centre drill /S-4050 BMC type (set item) 1PC 1 BMC-20 35718557 28.99 SGD
Shipped after 2018-05-28
22 11 Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-22 35718575 28.99 SGD
In stock
28 11 Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-28 35718636 32.99 SGD
Shipped after 2018-05-28
12 11 Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-12 35722391 26.99 SGD
Shipped after 2018-05-29
16 11 Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-16 35718514 26.99 SGD
In stock
- - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-17 35718523 26.99 SGD
Shipped after 2018-05-28
- - Hexagonal axis 6.35 Centre drill/S-4050 BMC type (set item) 1PC 1 BMC-18 35718532 26.99 SGD
Shipped after 2018-05-28
19 11 Hexagonal axis 6.35 Centre drill /S-4050 BMC type (set item) 1PC 1 BMC-19 35718541 26.99 SGD
Shipped after 2018-05-28
21 11 Hexagon shaft6.35 Centre drill /S-4050 BMC type (set item) 1PC 1 BMC-21 35718566 28.99 SGD
In stock
25 11 Hexagon shaft6.35 Centre drill /S-4050 BMC type (set item) 1PC 1 BMC-25 35718602 32.99 SGD
In stock
27 11 Hexagon shaft6.35 Centre drill /S-4050 BMC type (set item) 1PC 1 BMC-27 35718627 32.99 SGD
In stock
30 11 Hexagon shaft6.35 Centre drill /S-4050 BMC type (set item) 1PC 1 BMC-30 35718654 34.99 SGD
In stock
33 11 Hexagonal axis 6.35 Centre drill /S-4050 BMC type (set item) 1PC 1 BMC-33 35718681 34.99 SGD
In stock
36 11 Hexagon shaft6.35 Centre drill /S-4050 BMC type (set item) 1PC 1 BMC-36 35718715 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Insulating board drilling processing
2
From Japan
On 2015-08-11 19:46:21
I think that it can not be said unconditionally because the purpose of use is special, but my teeth are weak so much, my teeth have decreased with one use, the second is not usable .... The next purchase is an examination of the other, if you do not have it, give up and buy this impression.
This review is about item#35718566.
Used for light crown
4
From Japan
On 2013-07-09 19:03:23
This time, I have not used it yet. Before, I have done something.
This review is about item#35718566.

Related Products