Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jigsaw Blades For Asbestos Slate

5.00 (2)
Operating Electric Motor
Jigsaw
Effective Length (mm)
60
Overall Length (mm)
85
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) TRUSCO Part Number Shank Shape Number of Threads per inch 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) TRUSCO Part Number Shank Shape Number of Threads per inch 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 0.9 309-2399 U-shaped 14 2-1717 1Bag(10PC) 1 NO7-14 10090954 19.99 SGD
In stock
- - - U type 9 - 1Bag(10PC) 1 NO13-9 10090911 14.99 SGD
In stock
- - - U type 32 - 1Bag(10PC) 1 NO1-32 10090902 22.99 SGD
Shipped after 2018-06-28
- - - U type 14 - 1Bag(10PC) 1 NO12-14 10090963 22.99 SGD
Shipped after 2018-06-26
- - - U type 18 - 1Bag(10PC) 1 NO1-18 10090884 22.99 SGD
In stock
- - - U type 9 - 1Bag(10PC) 1 NO 8-9 10090875 19.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Demolition site
5
From Japan
On 2014-07-31 14:05:51
It is very convenient to process small details.
This review is about item#10090911.
Steel cutting
5
From Japan
On 2014-07-31 14:00:15
It is very convenient when cutting a small part.
This review is about item#10090884.

Related Products