Buy more than* S$200* and get FREE SHIPPING

Jigsaw Spare Blade For Ironworkers

Shank Shape
U type
Number of Threads per inch
18
Operating Electric Motor
Jigsaw
Cutting Capability (mm)
Mild steel plate / 2-5, plastic /1.5-6, aluminum / 2 - 10
Effective Length (mm)
60
Overall Length (mm)
85
Specification
Makita, Hitachi, Ryobi, B&D combination type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 NO1-18 10090884 20.72 SGD
In stock
ADD TO CART

Related Products