Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blades For Wood Disk Cutting

Shank Shape
U type
Number of Threads per inch
9
Operating Electric Motor
Jigsaw
Cutting Capability (mm)
Plastic /3-55, plywood /3-55
Effective Length (mm)
60
Overall Length (mm)
85
Specification
Makita, Hitachi, Ryobi, B&D combination type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 NO13-9 10090911 13.71 SGD
In stock
ADD TO CART

Related Products