Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

2014 TRUSCO Published Page
2-1717
Shank Shape
U-shaped
Number of Threads per inch
14
Operating Electric Motor
Jigsaw
Cutting Capability (mm)
Plastic / 2-55, wood plywood / 3-55
Effective Length (mm)
60
Weight (g)
50
Overall Length (mm)
85
Thickness (mm)
0.9
TRUSCO Part Number
309-2399
Specification
For Makita, Hitachi, Ryobi, and B&D
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 NO7-14 10090954 17.66 SGD
In stock
ADD TO CART

Related Products