Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade For Aluminum

Shank Shape
U type
Number of Threads per inch
14
Operating Electric Motor
Jigsaw
Cutting Capability (mm)
Plastic/3-55, aluminum/ 1 - 10
Effective Length (mm)
60
Overall Length (mm)
85
Specification
Makita, Hitachi, Ryobi, B&D combination type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 NO12-14 10090963 20.98 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products