Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bimetal Jigsaw Spare Blade

4.43 (7)
Shank Shape
U type
Operating Electric Motor
Jigsaw
Effective Length (mm)
65
Overall Length (mm)
82
Specification
Makita, Hitachi, Ryobi, B&D combination type
...see all>
Product Options
ADD TO CART
Number of Threads per inch TRUSCO Part Number Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch TRUSCO Part Number Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 302-8721 For iron work and stainless steel 1Pack(5PC) 1 H-1124 10090981 12.99 SGD
In stock
14 302-8739 New construction materials, plastic. 1Pack(5PC) 1 H-1125 10090997 12.99 SGD
In stock
9 302-8747 For wood work and FRP 1Pack(5PC) 1 H-1126 10091006 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
It is used for iron plate processing.
4
From Japan
On 2018-03-01 16:29:05
I bought a jigsaw and purchased it because there was no replacement blade. I am pleased with sharpness.
This review is about item#10090981.
For dismantling of plastic products etc.
5
From Japan
On 2017-09-28 23:23:47
Use in combination with Thunder. I think that it will be well without breaking even a little impossible.
This review is about item#10090997.
Veneer board processing
4
From Japan
On 2017-07-28 23:44:38
By using Makita, you are satisfied that you can cut without burrs too much.
This review is about item#10090981.
Cutting process of acrylic board.
3
From Japan
On 2017-04-19 15:36:32
In fact I have a Makita jigsaw that can stop the orbital function, but can not inadvertently install it? I noticed that I ordered the jigsaw of the fixing method from reaching it.The returned goods exchange was troublesome, but attached to the Ryobi jigsaw which I had, I cut R, but on the last side I have scratched the material and made it a bit missing. It was the result of the orbital function still interruption. I think that it was done without erroneous ordering if there is a sentence such as clear type B type.
This review is about item#10090981.
Stain sheet metal cut
5
From Japan
On 2017-03-28 14:45:07
Recently this type of thing is not handled at a nearby home center (installation is old type) It is appreciated that it is still available now.
This review is about item#10090981.
Cutting of plastic
5
From Japan
On 2014-03-20 17:05:03
Price is cheap Usability is coming now
This review is about item#10090997.
Iron plate cutting
5
From Japan
On 2014-03-19 14:46:28
To be out of ordinary
This review is about item#10090997.

Related Products