Buy more than* S$200* and get FREE SHIPPING

Combination Saber Saw For Stainless Steel

Operating Electric Motor
Saber saw reciprocating saw
Effective Length (mm)
130
Overall Length (mm)
150
Specification
Makita, Hitachi, Ryobi, and BOSCH combination type
Application
For stainless steel Cutting pipes, steel etc.
...see all>
Product Options
ADD TO CART
Number of Threads per inch TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 302-8909 1Bag(10Sheet) 1 SU-1524 10091015 92.99 SGD
In stock
18 - 1Bag(10Sheet) 1 SU-1518 10091024 92.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products