Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Combination Saber Saw For Iron Work

Purpose
For iron work For the cutting of pipes, steel, etc.
Effective Length (mm)
130
Overall Length (mm)
150
Specification
Makita, Hitachi, Ryobi, and BOSCH combination type
...see all>
Product Options
ADD TO CART
Operating Electric Motor TRUSCO Part Number Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Electric Motor TRUSCO Part Number Number of Threads per inch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sebaso over-Reshipuroso over - 24 1Bag(10Sheet) 1 KS-1524 10091051 67.99 SGD
Shipped after 2018-06-26
Saber saw reciprocating saw 302-8810 18 1Bag(10Sheet) 1 KS-1518 10091067 67.99 SGD
In stock
ADD TO CART

Related Products