Buy more than* S$200* and get FREE SHIPPING

Electronic Jigsaw Spare Blade

5.00 (3)
Specification
BOSCH, Makita, Hitachi, and Ryobi combination type
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Shank Shape Number of Threads per inch Operating Electric Motor Effective Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Shank Shape Number of Threads per inch Operating Electric Motor Effective Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1714 TType 6 Jiguso \ over 77 100 302-8801 1Bag(5Sheet) 1 HB-25 10091225 16.99 SGD
Shipped after 2018-05-25
2-1714 TType - Jiguso \ over 77 100 302-8798 1Bag(5Sheet) 1 HB-24 10091216 16.99 SGD
In stock
- T type 24 Jigsaw 65 90 302-8755 1Bag(5Sheet) 1 HB-20 10091173 13.99 SGD
In stock
- T type 14 Jigsaw 65 90 302-8763 1Bag(5Sheet) 1 HB-21 10091182 13.99 SGD
In stock
- T type 9 Jigsaw 65 90 302-8771 1Bag(5Sheet) 1 HB-22 10091191 13.99 SGD
In stock
- T type 6 Jigsaw 77 100 302-8780 1Bag(5Sheet) 1 HB-23 10091207 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Thin steel sheet cutting
5
From Japan
On 2018-01-11 15:01:14
I used it to cut the thin steel plate It got clean well.
This review is about item#10091207.
Processing of steel plates
5
From Japan
On 2016-03-15 21:00:25
Because it is hard to break and it is inexpensive, this is enough
This review is about item#10091173.
Processing of aluminum plate and iron plate
5
From Japan
On 2013-02-06 10:39:44
The price is much cheaper than the place I always bought it.
This review is about item#10091173.

Related Products