Buy more than* S$200* and get FREE SHIPPING

Packed Jigsaw Blade

Purpose
For decorative laminated sheet, plastic
Number of Threads per inch
12
Operating Electric Motor
Jigsaw
Cutting Capability (mm)
Plastic / wood 3-60 plywood / 3-60
Effective Length (mm)
65
Overall Length (mm)
82
Specification
For Makita, Hitachi, Ryobi, and B&D
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 W-2200 10091286 13.92 SGD
In stock
ADD TO CART

Related Products