Buy more than* S$200* and get FREE SHIPPING

Tipped Saw Blade

3.83 (6)
Operating Electric Motor
Various circular saw
Blade Thickness (mm)
1.8
Number of Blades (p)
40
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185 1Sheet 1 TIP-18540 10091873 17.99 SGD
Shipped after 2018-04-23
180 1Sheet 1 TIP-18040 10091374 18.99 SGD
Shipped after 2018-04-23
160 1Sheet 1 TIP-16040 10091365 18.99 SGD
Shipped after 2018-04-23
165 1Sheet 1 TIP-16540 10091864 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2018-03-26 19:33:53
Sharpness seems to be good. How about durability?
This review is about item#10091365.
Hitachi woodworking saw
4
From Japan
On 2018-02-01 16:56:37
It is a repeat purchase. Chips are easy to fly, but there is no problem for normal use in woodworking. I was in trouble when I cut the plastic of the roof material.
This review is about item#10091365.
Wood working
5
From Japan
On 2018-01-25 08:23:09
It was very helpful to correspond on the same day shipment The explanation of the details is good and easy to understand
This review is about item#10091365.
Cut of waste material
2
From Japan
On 2017-03-09 19:45:16
I used it to cut off the waste materials remaining as closet in closet was closed. I was glad I could cut as interesting, but I took about 2 teeth. I wonder how it was used.
This review is about item#10091365.
Do-it-yourself
3
From Japan
On 2016-04-18 14:37:20
Replacement with a maker unknown cutter which I have been using for over ten years so far Sharpness is naturally better but sharper than material two Another one on carpenters this is enough
This review is about item#10091873.
Cutting of waste wood
4
From Japan
On 2015-10-14 17:55:52
I bought it because the sharpness of the blade has fallen. Since it is used several times, life etc etc are unknown.
This review is about item#10091365.

Related Products